Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge, Ф60
  • Pressure Gauge, Ф60
  • Pressure Gauge, Ф60
  • Pressure Gauge, Ф60

Pressure Gauge, Ф60 AT1/4G 60x0.16MPa(NormalType)

4.75 (4)
Item.#
09491106
Mfr.#
AT1/4G 60x0.16MPa(NormalType)
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
13
Dimensions e (mm)
16
Dimensions D (mm)
58
Dimensions A (mm)
63
Material
Bourdon tube: C2680 shares: C3604
Caution
Select pressure range 2 times as much as measuring pressure., Select pressure range 2 times as much as measuring pressure.
Dimensions b (mm)
32
Connection Thread
1/4G(PF)
Outer Diameter (phi mm)
60
Operating Pressure Range (MPa)
0 to 0.16
Minimum Scale (MPa)
0.005
Purpose
Widely available for measureing, piping equipment etc., Widely available for measureing, piping equipment etc.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For tire air gauge replacement
5
From Japan
On 2018-01-15 14:30:01
Purchase for exchanging numerical value air gauge We also purchased other companies' products, but there were unexpected problems. The gauge of the manufacturer here is very accurate It does not say that it is broken just by measuring once. It is good to choose TOKO gauge without hesitation.
This review is about item#9491133.
Machine maintenance
5
From Japan
On 2017-10-16 14:39:49
I used a 25-year compressor's pressure gauge to indicate that it's going wrong and it's dangerous so I replaced it immediately after purchase. After exchange there was no abnormality and it was good.
This review is about item#9491212.
Pressure test
4
From Japan
On 2013-03-20 13:41:38
Although the micropressure gauge is often handled as a special order, thank you for taking action at shipment same day. Accuracy was also 1.6 grade. The pressure gauge is always appreciated if there is stock in units of two.
This review is about item#09491081.
Purchase for air gauge meter repair
5
From Japan
On 2012-03-23 22:42:23
It is used for repairing air gauge for about 25 years It is exchanged because it was attached with the same TOKO pressure gauge but cracks had entered the glass for many years and uneasiness came out with accuracy. Since I was able to continue to use it even after 25 years I chose the company this time also kgf notation disappeared pa notation but it will not be a problem if it gets used to it
This review is about item#09491133.