Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge, Ф60
  • Pressure Gauge, Ф60
  • Pressure Gauge, Ф60
  • Pressure Gauge, Ф60

Pressure Gauge, Ф60 AT1 / 4G 60x1.5MPa (common type)

4.50 (2)
Item.#
09491194
Mfr.#
AT1 / 4G 60x1.5MPa (common type)
Package Qty.
1PC
Ship pack of
1
21.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
13
Dimensions e (mm)
16
Dimensions D (mm)
58
Dimensions A (mm)
63
Operating Pressure Range (MPa)
0 - 1.5
Material
Bourdon tube: C2680 Stock: C3604
Purpose
Widely available for measureing, piping equipment etc., Widely available for measureing, piping equipment etc.
Dimensions b (mm)
32
Connection Thread
1/4G(PF)
Outer Diameter (phi mm)
60
Minimum Scale (MPa)
0.05
Shape
With no vertical type guard (AT)
Caution
Select pressure range 2 times as much as measuring pressure., Select pressure range 2 times as much as measuring pressure.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
pressure test
4
From Japan
On 2013-03-20 13:41:38
Micromanometer is often a special order, but I am grateful We correspond by ships same day. Accuracy was also a 1.6 grade. Pressure gauge is always welcome if there is stock in the two units.
This review is about item#09491081.
Purchased for meter repair of air gauge
5
From Japan
On 2012-03-23 22:42:23
It is for the air gauge repair of use about 25 years And the had cracked the glass in the pressure gauge made of the same TOKO had with the use of many years This exchange for came out anxiety in accuracy. Also it chose manufactured by the company this time so was able to continue to use even after 25 years kgf notation is eliminated pa notation is no problem once accustomed
This review is about item#09491133.