Buy more than* S$200* and get FREE SHIPPING

  • Common pressure gauge A type Φ 50
  • Common pressure gauge A type Φ 50
  • Common pressure gauge A type Φ 50
  • Common pressure gauge A type Φ 50

Common pressure gauge A type Φ 50 AT1 / 4G 50x0.05MPa (common type)

3.00 (2)
Item.#
09491255
Mfr.#
AT1 / 4G 50x0.05MPa (common type)
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
10
Dimensions e (mm)
14
Dimensions D (mm)
50
Dimensions A (mm)
52
Minimum Scale (MPa)
0.002
Shape
With no vertical type guard (AT)
Application
Widely used as piping and equipment for measurement.
Dimensions b (mm)
29
Connection Thread
1/4G(PF)
Outer Diameter (phi mm)
50
Caution
Select pressure range 2 times as much as measuring pressure.
Operating Pressure Range (MPa)
0 - 0.05
Material
Bourdon tube: C2700 Stock: C3604
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
It is used for compressor tank pressure indication.
5
From Japan
On 2016-06-16 20:29:29
At the tool shop in the neighborhood, 2 MPa display was not available, so it is saved by the monotalou.
This review is about item#09491377.
Air pressure management
1
From Japan
On 2016-06-01 17:01:23
The pointer was bent and it did not match the 0 point. Since there was no choice, I removed the cover and made a correction.
This review is about item#09491255.