Buy more than* S$200* and get FREE SHIPPING

  • General Vacuum Gauge A Φ75
  • General Vacuum Gauge A Φ75
  • General Vacuum Gauge A Φ75

General Vacuum Gauge A Φ75 AT3/8G 75x-0.1MPa(GeneralType)

1.50 (2)
Item.#
09491422
Mfr.#
AT3/8G 75x-0.1MPa(GeneralType)
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Widely available for measureing, piping equipment etc., Widely available for measureing, piping equipment etc.
Dimensions C (mm)
16
Dimensions E (mm)
18
Dimensions D (mm)
68
Dimensions A (mm)
78
Shape
With no vertical type guard (AT)
Minimum Scale (MPa)
0.002
Dimensions B (mm)
40
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
75
Operating Pressure Range (MPa)
-0.1 - 0
Material
(Bourdon) C2680 Co., Ltd. C3604
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Used for pumping wells
1
From Japan
On 2016-08-25 17:14:36
Although other people have also been reviewed, I thought that it would not happen early due to the fact that it seemed to be solid, but I ordered this product, but again it was not 0 guidelines in the same way. I do not want to review such a thing, but this product may still be useless.
This review is about item#9491422.
Mainly construction industry (this time wastewater construction)
2
From Japan
On 2013-05-03 22:08:01
The needle of the vacuum gauge had gotten a little since opening. Price, delivery has no problem. In the future, if there is a mistake in the product, think about purchasing.
This review is about item#09491422.