Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vacuum Gauge A
  • Vacuum Gauge A
  • Vacuum Gauge A
  • Vacuum Gauge A

Vacuum Gauge A BL-AT3 / 8G 100 x -0.1MPa (simple drip-proof)

4.00 (1)
Item.#
09491456
Mfr.#
BL-AT3 / 8G 100 x -0.1MPa (simple drip-proof)
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Scale (MPa)
0.002
Outer Diameter (phi mm)
100
Connection Thread
3/8G(PF)
Operating Pressure Range (MPa)
-0.1 to 0
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of existing equipment
4
From Japan
On 2016-07-22 11:46:28
While ordering 2 items, there was a problem with 1 pointer, but it was saved because we corresponded immediately.
This review is about item#09491456.