Buy more than* S$200* and get FREE SHIPPING

  • General Vacuum Gauge Type A phi60

General Vacuum Gauge Type A phi60 AT1/4G 60x-0.1MPa(NormalType)

Item.#
09491474
Mfr.#
AT1/4G 60x-0.1MPa(NormalType)
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Scale (MPa)
0.005
Outer Diameter (phi mm)
60
Connection Thread
1/4G(PF)
Operating Pressure Range (MPa)
-0.1 - 0