Buy more than* S$200* and get FREE SHIPPING

  • General Vacuum Gauge A Φ50
  • General Vacuum Gauge A Φ50
  • General Vacuum Gauge A Φ50
  • General Vacuum Gauge A Φ50

General Vacuum Gauge A Φ50 AT1 / 4G 50x0.1MPa (common type)

1.00 (1)
Item.#
09491483
Mfr.#
AT1 / 4G 50x0.1MPa (common type)
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Scale (MPa)
0.005
Pricision
+/-2.5%FS
Operating Pressure Range (MPa)
-0.1 - 0
Connection Thread
1/4G(PF)
Outer Diameter (phi mm)
50
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For vacuum work
1
From Japan
On 2014-01-17 13:23:50
When looking at what was sent, the position of 0 was misaligned. Needle position will easily be misaligned with a light impact.
This review is about item#09491483.