Buy more than* S$200* and get FREE SHIPPING

  • General Compound Gauge Type A phi75
  • General Compound Gauge Type A phi75
  • General Compound Gauge Type A phi75
  • General Compound Gauge Type A phi75

General Compound Gauge Type A phi75 AT3 / 8G 75 x 0.5MPa x -0.1MPa (Popular Type)

2.00 (2)
Item.#
09491632
Mfr.#
AT3 / 8G 75 x 0.5MPa x -0.1MPa (Popular Type)
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Connection Thread
3/8G(PF)
Minimum Scale (MPa)
0.01
Outer Diameter (phi mm)
75
Operating Pressure Range (MPa)
-0.1 to 0.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Measure the pressure in the piping of the wastewater treatment facility and adjust the flow rate.
3
From Japan
On 2015-01-29 18:06:14
I think that it is easy to use because it is simple because it is easy to understand.
This review is about item#09491596.
Install to know pump operation status
1
From Japan
On 2014-01-18 10:21:40
Bank of lodging loss. When attached to the pump and test driving, it broke with one shot. We purchased multiple items, but only when the arrival time did not point to zero. Previously, I bought about 3 of the same things, but the instruction values ​​went crazy before one year.
This review is about item#09491605.