Buy more than* S$200* and get FREE SHIPPING

  • General Compound Gauge Type A phi100, Simple Drip Proof
  • General Compound Gauge Type A phi100, Simple Drip Proof
  • General Compound Gauge Type A phi100, Simple Drip Proof
  • General Compound Gauge Type A phi100, Simple Drip Proof

General Compound Gauge Type A phi100, Simple Drip Proof BL-AT3 / 8G 100 x 0.7MPa x -0.1MPa (simple drip-proof)

4.00 (2)
Item.#
09491955
Mfr.#
BL-AT3 / 8G 100 x 0.7MPa x -0.1MPa (simple drip-proof)
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Connection Thread
3/8G(PF)
Minimum Scale (MPa)
0.02
Outer Diameter (phi mm)
100
Operating Pressure Range (MPa)
-0.1 to 0.7
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For exchanging fire hydrant pump cascade.
3
From Japan
On 2017-11-23 15:49:22
I do not know the durability, but since it has just been installed, there is no problem for now.
This review is about item#9491903.
Used for machine maintenance
5
From Japan
On 2017-11-23 06:16:08
The scale was easy to see and was a very easy to use coupled meter.
This review is about item#09491955.