Buy more than* S$200* and get FREE SHIPPING

  • General Compound Gauge Type A phi100, Simple Drip Proof
  • General Compound Gauge Type A phi100, Simple Drip Proof
  • General Compound Gauge Type A phi100, Simple Drip Proof
  • General Compound Gauge Type A phi100, Simple Drip Proof

General Compound Gauge Type A phi100, Simple Drip Proof BL-AT3 / 8G 100 x 2MPa x -0.1MPa (simple drip-proof)

Item.#
09491991
Mfr.#
BL-AT3 / 8G 100 x 2MPa x -0.1MPa (simple drip-proof)
Package Qty.
1PC
Ship pack of
1
39.02 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Connection Thread
3/8G(PF)
Minimum Scale (MPa)
0.05
Outer Diameter (phi mm)
100
Operating Pressure Range (MPa)
-0.1 to 2