Buy more than* S$200* and get FREE SHIPPING

  • Common Compound-Gauge A Type Φ 75, Rainproof Type
  • Common Compound-Gauge A Type Φ 75, Rainproof Type
  • Common Compound-Gauge A Type Φ 75, Rainproof Type
  • Common Compound-Gauge A Type Φ 75, Rainproof Type

Common Compound-Gauge A Type Φ 75, Rainproof Type BL-AT3 / 8G 75 x 0.5MPa x -0.1MPa (simple drip-proof)

3.50 (8)
Item.#
09492043
Mfr.#
BL-AT3 / 8G 75 x 0.5MPa x -0.1MPa (simple drip-proof)
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
14
Dimensions E (mm)
18
Dimensions D (mm)
68
Dimensions A (mm)
89
Operating Pressure Range (MPa)
-0.1 to 0.5
Dimensions B (mm)
39
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
75
Minimum Scale (MPa)
0.01
Material
(Bourdon tube) C2680 (stock) C3604
Customer Reviews
5 star 3
4 star 0
3 star 3
2 star 2
1 star 0
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
Pump maintenance work for painting equipment
5
From Japan
On 2017-05-24 12:30:28
It has a rust preventive function on the plastic body, and the instruction label is easy to read as a good product
This review is about item#09492007.
Equipment exchange
3
From Japan
On 2016-06-17 13:17:18
It is a mediocre product, with no particular rating
This review is about item#09492077.
Attach to boiler's water supply pump
3
From Japan
On 2016-06-13 16:20:33
Since the meter of the boiler feed pump has broken, it is purchased for replacement. I bought it by mistake in installation diameter but I can use the adapter without problems using it.
This review is about item#09492016.
Loading and unloading of liquid with large vacuum lorry car
5
From Japan
On 2015-04-10 13:56:46
If there is a thing that can withstand a little acid, it will be saved.
This review is about item#09492016.
For research use
2
From Japan
On 2014-11-08 15:25:45
I bought two items this time, but one of them has deviated considerably from the zero point. I decomposed and corrected the zero point so that I managed to use it somehow, but I want you to eliminate such defective products.
This review is about item#09492007.
Part replacement of pump coupled meter
3
From Japan
On 2014-10-24 12:08:24
I am using it normally.
This review is about item#09492016.
Repair general pump
5
From Japan
On 2014-08-18 13:52:53
Correspondence, price, commodity problem less.
This review is about item#09492025.
Measure negative pressure of equipment
2
From Japan
On 2013-03-20 15:20:55
Initial setting is not 0 display. It was one memory deviated to plus.
This review is about item#09492007.