Buy more than* S$200* and get FREE SHIPPING

  • General Compound Gauge Type A phi60
  • General Compound Gauge Type A phi60
  • General Compound Gauge Type A phi60
  • General Compound Gauge Type A phi60

General Compound Gauge Type A phi60 AT1/4G 60x0.3MPax-0.1MPa(NormalType)

3.00 (4)
Item.#
09492122
Mfr.#
AT1/4G 60x0.3MPax-0.1MPa(NormalType)
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Connection Thread
1/4G(PF)
Minimum Scale (MPa)
0.02
Outer Diameter (phi mm)
60
Operating Pressure Range (MPa)
-0.1 to 0.3
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Pressure gauge for specimen space used
3
From Japan
On 2017-11-16 14:54:36
Some people are written, but again the zero indication was misplaced by plus 0.01, but since these pressure gauges are often misaligned, I do not mind thinking about the price. The pointer position was adjusted.
This review is about item#9492104.
Experiment
5
From Japan
On 2015-09-24 08:14:57
I want the price to be lowered slightly
This review is about item#09492113.
Check vacuum and pressure of the equipment
2
From Japan
On 2014-09-02 20:32:36
It is precious that it is possible to measure both the degree of vacuum and pressure at this price, but the gauge that arrived was deviated by 0 point, which was -0.03. I was in a hurry and it was not a time to put complaints on it, so I disassembled and repaired it here, checked with a device with known degree of vacuum and pressure and used it. After that, I throw it into a tool box and carry it in Japan, but I do not miss 0 point. It seems that it sells without checking what has shifted from the beginning.
This review is about item#09492104.
Simple measurement of pipeline
2
From Japan
On 2010-07-20 13:12:08
When we confirmed by loading it, the meter reading value was -0.01. Since we removed the cover, we disassembled it and fixed it with Guya, but we recognized that it was a manufacturer who did not even visually check the products after completion. We purchase about 10 pressure gauges per year, but this manufacturer for the first time. After that, Toko is kinda awful.
This review is about item#09492113.