Buy more than* S$200* and get FREE SHIPPING

  • Glycerine Filled Pressure Gauge, Φ50
  • Glycerine Filled Pressure Gauge, Φ50
  • Glycerine Filled Pressure Gauge, Φ50

Glycerine Filled Pressure Gauge, Φ50 SPA1/4G50x0.5MPa

3.75 (4)
Item.#
09492235
Mfr.#
SPA1/4G50x0.5MPa
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
50
Connection Thread
1/4G(PF)
Minimum Scale (MPa)
0.02
Operating Pressure Range (MPa)
0 to 0.5
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Gas pressure measurement
1
From Japan
On 2016-06-21 18:52:02
The worst defective product glycerin leaks out
This review is about item#09492296.
Damper gas pressure measurement
4
From Japan
On 2016-06-07 18:10:28
It is greatly appreciated that the size of this class will allow the manufacturer to order solid items and arrive the next day.
This review is about item#09492296.
Compressor pressure gauge
5
From Japan
On 2015-03-26 16:06:07
It is reasonable priced because the scale does not blur.
Power atomizer
5
From Japan
On 2013-05-19 22:37:01
Do not shake. It is easy to see. There is a model with fine-grained maximum pressure setting, it is easy to choose.
This review is about item#09492515.