Glycerine Filled Pressure Gauge, Φ50 SPA1/4G50x3MPa
(4)
Item.#
09492305
Mfr.#
SPA1/4G50x3MPa
Package Qty.
1PC
Ship pack of
1
Item Feature
Outer Diameter (phi mm)
50
Connection Thread
1/4G(PF)
Minimum Scale (MPa)
0.1
Operating Pressure Range (MPa)
0 to 3
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
1
3 star
0
2 star
0
1 star
1
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Gas pressure measurement
From Japan
On 2016-06-21 18:52:02
The worst defective product glycerin leaks out
Damper gas pressure measurement
From Japan
On 2016-06-07 18:10:28
It is greatly appreciated that the size of this class will allow the manufacturer to order solid items and arrive the next day.
Compressor pressure gauge
From Japan
On 2015-03-26 16:06:07
It is reasonable priced because the scale does not blur.
Power atomizer
From Japan
On 2013-05-19 22:37:01
Do not shake. It is easy to see. There is a model with fine-grained maximum pressure setting, it is easy to choose.
Customers Who Bought This Item Also Bought
Top