Buy more than* S$200* and get FREE SHIPPING

  • Glycerine Filled Pressure Gauge, Φ50
  • Glycerine Filled Pressure Gauge, Φ50
  • Glycerine Filled Pressure Gauge, Φ50

Glycerine Filled Pressure Gauge, Φ50 SPA1/4R50x0.3MPa

3.75 (4)
Item.#
09492411
Mfr.#
SPA1/4R50x0.3MPa
Package Qty.
1PC
Ship pack of
1
55.01 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
50
Connection Thread
1/4R(PT)
Minimum Scale (MPa)
0.01
Operating Pressure Range (MPa)
0 to 0.3
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Gas pressure measurement
1
From Japan
On 2016-06-21 18:52:02
Leaking the worst defective glycerin
This review is about item#09492296.
Measurements of the damper gas pressure
4
From Japan
On 2016-06-07 18:10:28
Manufacturers firm ones to arrive in the next day to order the size of this class Very grateful.
This review is about item#09492296.
Pressure gauge of the compressor
5
From Japan
On 2015-03-26 16:06:07
Viewed from the easy to price that does not scale well shake is also affordable.
Power sprayer
5
From Japan
On 2013-05-19 22:37:01
There is no blurring. Easy-to-read. If there is a set of models of fine-grained maximum pressure, easy to select.
This review is about item#09492515.