Buy more than* S$200* and get FREE SHIPPING

  • Micro Pressure Gauge Φ 60, Chamber Type
  • Micro Pressure Gauge Φ 60, Chamber Type
  • Micro Pressure Gauge Φ 60, Chamber Type
  • Micro Pressure Gauge Φ 60, Chamber Type

Micro Pressure Gauge Φ 60, Chamber Type BL-B-AT1/4G60x5kPa

4.50 (2)
Item.#
09492603
Mfr.#
BL-B-AT1/4G60x5kPa
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection Thread
1/4G(PF)
Minimum Scale Value (KPa)
0.1
Outer Diameter (phi mm)
60
Working Pressure Range (kPa)
0 - 5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pressure measurement of airtrack (hopping mat)
5
From Japan
On 2016-04-29 08:03:13
It is versatile and easy to use, characters are easy to see It may also be purchased !!
This review is about item#09492612.
Coffee roasting
4
From Japan
On 2015-12-07 14:15:12
I bought it for grasping the firepower during coffee roasting, but the needle did not return unless I tapped the body with a little less than half a year. While thinking whether to repurchase another micro pressure gauge, I was able to replace it as soon as I contacted MonotaRO without giving up. I am very satisfied with the support in trouble often.
This review is about item#09492603.