Buy more than* S$200* and get FREE SHIPPING

  • Microbarometer phi75 Chamber
  • Microbarometer phi75 Chamber
  • Microbarometer phi75 Chamber
  • Microbarometer phi75 Chamber

Microbarometer phi75 Chamber BL-B-AT3/8G75x10kPa

4.00 (4)
Item.#
09492682
Mfr.#
BL-B-AT3/8G75x10kPa
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
10
Dimensions E (mm)
18
Dimensions D (mm)
68
Dimensions A (mm)
78
Working Pressure Range (kPa)
0 to 10
Dimensions B (mm)
52
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
75
Minimum Scale Value (KPa)
0.2
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
As a fine pressure gauge for coffee roaster
5
From Japan
On 2016-11-15 14:48:39
When creating a micro pressure gauge by yourself, all together was Monotaro. It was easy, and the movement is smooth. I gained confidence but it is not something to make so many, I think that I will try to organize this next a little more compact thing.
This review is about item#9492664.
Mounting on self-made coffee roaster
4
From Japan
On 2016-07-13 18:49:13
It was easy to install it comparatively. Although I used the equipment for water supply, it is impossible for amateurs, but it was easy if I did it. Went fine if we adjusted the size of the piping. However, I thought later that the one of 4 kPa or 5 kPa was better for LP gas, but I can use it without particular problems. I was also a little smaller.
This review is about item#09492664.
Production of prototype
2
From Japan
On 2015-06-15 14:40:49
Although there may be a problem with valves, response is bad due to a slight pressure, it is a feeling of movement. After moving the valve, the body will not be accurate unless you hit the body a bit.
This review is about item#09492664.
Coffee roaster for thermal power adjustment
5
From Japan
On 2014-05-17 14:27:54
I installed it for coffee roasting machine's heating power adjustment. Since the thermal power is understood by the numerical value, accurate work became possible.
This review is about item#09492664.