Buy more than* S$200* and get FREE SHIPPING

  • Microbarometer phi75 Chamber
  • Microbarometer phi75 Chamber
  • Microbarometer phi75 Chamber
  • Microbarometer phi75 Chamber

Microbarometer phi75 Chamber BL-B-AT3/8G75x50kPa

4.00 (4)
Item.#
09492725
Mfr.#
BL-B-AT3/8G75x50kPa
Package Qty.
1PC
Ship pack of
1
97.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
10
Dimensions E (mm)
18
Dimensions D (mm)
68
Dimensions A (mm)
78
Working Pressure Range (kPa)
0 to 50
Dimensions B (mm)
52
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
75
Minimum Scale Value (KPa)
1
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
As micromanometer of coffee roasting machine
5
From Japan
On 2016-11-15 14:48:39
In creating a micromanometer on their own, they were all aligned in mono Taro. It was easy, the movement is also smooth. Although confidence was luck rather than be one make so many cars, this next is I will spider thing a little more compact.
This review is about item#9492664.
Attachment to the self-made coffee roaster
4
From Japan
On 2016-07-13 18:49:13
You could easily mounted and split. Originally we used the equipment for the water supply is of impossible in the amateur, but I can easily do it. If you fit the size of the piping went well. However, because of LP gas, but I thought later the kana was better things of 4kPa or 5kPa, you can use without any particular problem. In addition it was also good in a little more towards the small size.
This review is about item#09492664.
Production of prototype
2
From Japan
On 2015-06-15 14:40:49
Response for, but there may also be valve problems fine pressure is bad, I feel moving jittery. If you do not hit a little break even the body after you move the valve should not be to the exact numerical values.
This review is about item#09492664.
Coffee roaster for thermal power adjustment
5
From Japan
On 2014-05-17 14:27:54
I installed it for coffee roasting machine's heating power adjustment. Since the thermal power is understood by the numerical value, accurate work became possible.
This review is about item#09492664.