Buy more than* S$200* and get FREE SHIPPING

  • Class A Vacuum Gauge Embedding Type Phi 60
  • Class A Vacuum Gauge Embedding Type Phi 60
  • Class A Vacuum Gauge Embedding Type Phi 60
  • Class A Vacuum Gauge Embedding Type Phi 60

Class A Vacuum Gauge Embedding Type Phi 60 DU1/4G 60x-0.1MPa

4.00 (1)
Item.#
09493224
Mfr.#
DU1/4G 60x-0.1MPa
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Minimum Scale (MPa)
0.005
Outer Diameter (phi mm)
60
Connection Thread
1/4G(PF)
Operating Pressure Range (MPa)
-0.1 - 0
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Confirmation of vacuum suction pad circuit
4
From Japan
On 2016-07-24 20:07:53
Because it is an A grade product, it is easy to see because it is easy to see because it is easy to see because it is easy to see because it was easy to see because it was used in conjunction with the digital switch circuit -0.01 MPs display was few so I asked the manufacturer to remove the needle and asked if I could shift it so that it was 2.5 The error of% is said to be JIS passing range. Since the digital indicator (with switch) is more accurate, it was that the accuracy should be confirmed there. Since it is an A grade product, I think that you can improve the needle by yourself whether it is a little more accurate. Although I was told that if you return it to the maker, it is said that labor and price are characteristics of monotaro so it is used as it is. I will buy the second one this time but I am looking forward to seeing the display position
This review is about item#09493224.