Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Class A Vacuum Gauge Embedding Type Phi 50
  • Class A Vacuum Gauge Embedding Type Phi 50
  • Class A Vacuum Gauge Embedding Type Phi 50
  • Class A Vacuum Gauge Embedding Type Phi 50

Class A Vacuum Gauge Embedding Type Phi 50 DU1/4G 50x-0.1MPa

3.00 (1)
Item.#
09493233
Mfr.#
DU1/4G 50x-0.1MPa
Package Qty.
1PC
Ship pack of
1
38.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Scale (MPa)
0.005
Outer Diameter (phi mm)
50
Connection Thread
1/4G(PF)
Operating Pressure Range (MPa)
-0.1 - 0
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
New air pressure confirmation of the molding machine
3
From Japan
On 2016-03-07 15:07:18
Not the same as other things
This review is about item#09493233.