Buy more than* S$200* and get FREE SHIPPING

  • Class A Pressure Gauge, Embedded Type Φ60
  • Class A Pressure Gauge, Embedded Type Φ60
  • Class A Pressure Gauge, Embedded Type Φ60
  • Class A Pressure Gauge, Embedded Type Φ60

Class A Pressure Gauge, Embedded Type Φ60 DU1/4G 60x0.25MPa

Item.#
09493285
Mfr.#
DU1/4G 60x0.25MPa
Package Qty.
1PC
Ship pack of
1
31.28 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
Select pressure range 2 times as much as measuring pressure., Select pressure range 2 times as much as measuring pressure.
Dimensions C (mm)
19
Dimensions E (mm)
16
Dimensions D (mm)
61.5
Dimensions A (mm)
65
Operating Pressure Range (MPa)
0 to 0.25
Purpose
Widely available for measureing, piping equipment etc., Widely available for measureing, piping equipment etc.
Dimensions B (mm)
62.8
Connection Thread
1/4G(PF)
Outer Diameter (phi mm)
60
Minimum Scale (MPa)
0.01
Material
(Bourdon tube) C2680 (stock) C3604