Buy more than* S$200* and get FREE SHIPPING

  • Kimwipes, Widsize, L-100

Kimwipes, Widsize, L-100 62001

4.67 (3)
Item.#
09493461
Mfr.#
62001
Package Qty.
1Box(100Sheet)
Ship pack of
1
11.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Dimensions (mm)
470x425
Type
Wide size
Material
Pulp
TRUSCO Part Number
126-1967
Number of Sheets
100 sheets / BOX
Color
White
Purpose
Research laboratories, etc.
Caution
It does not melt in water
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
At the factory
5
From Japan
On 2015-12-10 14:54:21
It is convenient and can be purchased in small lots. Because is not so much need a lot, it has survived because the location is also not immediately enter after the order taken.
This review is about item#09493461.
Wipe such as moisture of large-area, wipe and such as long glass tube, used to keep wrapped at the time of storage.
5
From Japan
On 2015-03-03 14:28:10
This only as large as your way is also a lot, or laid on a workbench, is also useful to keep wrapped a large glass tube and a glass plate of size. Personally, in particular, there is no improvement desired point. Of course, more, that happy when there is a large size will there is a user.
This review is about item#07294813.
Cloth instead of the time of paint
4
From Japan
On 2013-04-20 14:35:26
It uses the waste instead of the time of paint Such as when cup washing, convenient because it is discarded as it is If you wipe off the paint This was the best and although I used various strength, size, think about the price
This review is about item#09493461.