Buy more than* S$200* and get FREE SHIPPING

  • Operation Chief'S Duties

Operation Chief'S Duties SS-35

5.00 (1)
Item.#
09493565
Mfr.#
SS-35
Package Qty.
1Sheet
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP (polypropylene)
Classification
Operation chief's duties
Shape
Signs
Type
Information
Dimension (mm)
400 x 500
Character Contents
Job safety and health promoter
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Display in workplace
5
From Japan
On 2014-06-12 15:40:41
It was thin and light, and it was perfect for pasting on the wall.
This review is about item#09493547.