Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TIG Torch, Air Cooling

TIG Torch, Air Cooling WT-26-8R(N/D)

Item.#
09493662
Mfr.#
WT-26-8R(N/D)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Air cool. Maximum permissible 200A current utilization 50% cable length 4m, impossible to alternate digital welding machine
Electrode Diameter (mm phi)
2.4 (* If you have parts for phi3.2,then you can use it up to phi 3.2.)
Cooling System
Air (torch)
Cable Length (m)
8
Overall Length (mm)
8200 (Main body)
Accessories
2.4 COLLET, COLLET 2.4, NOZZLE # 6, TORCH CAP L/S 1 EACH
Purpose
Alternative of Panasonic Daihen TIG welder (digital machine is not applicable) 200A cooling torch
Materials (cable)
Rubber and durability
Allowable Current (A)
Max 200
Weight (kg)
4.5 (Main body)
Specification
Torch switch lever type 8m/TS-8L