Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Micro Strainer
  • Micro Strainer
  • Micro Strainer
  • Micro Strainer

Micro Strainer 130F

by BIG
4.48 (25)
Item.#
09493854
Mfr.#
130F
Package Qty.
1Box(100Sheet)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (phi x Height H) (mm)
115x85
Mesh
185 microns
Specification
Mesh cell size /185 microns, middle fine
Material
Paper, nylon (mesh portion)
Mesh
#150
Type
For medium to coarse metallic For high viscosity solids For a coarse pearl For the surfacer
Customer Reviews
5 star 17
4 star 4
3 star 3
2 star 1
1 star 0
Review Rating: 4.48
25 Customer Reviews
The reviews are automatic translation.
Paint strainer
5
From Japan
On 2018-02-06 15:36:29
It was just right for a cup of spray gun. Quality is also good, it can be used without worrying about the cost, so the work is progressing.
This review is about item#9493845.
When resin recycling of 3D printer
5
From Japan
On 2017-12-22 10:27:43
The liquid is easy to sharp and it is useful because it can remove fine lumps.
This review is about item#9493845.
I used it at the time of painting.
3
From Japan
On 2017-07-07 18:13:33
I could normally use it without problems. Again I am satisfied with the amount.
This review is about item#9493854.
I use it when putting paint into a spray gun during painting work
4
From Japan
On 2017-02-01 15:19:15
I purchased a detailed item. I am satisfied to filter undercoat paint and color paint. It is good to use it several times
This review is about item#9493845.
It is used during painting work.
5
From Japan
On 2017-01-10 01:55:57
We are satisfied with low price. Also, it is durable and economical.
This review is about item#09493845.
Track painting
5
From Japan
On 2016-04-28 15:18:20
It is an indispensable article for painting
This review is about item#09493845.
For car painting
5
From Japan
On 2016-03-24 14:47:51
I am using it without problems.
This review is about item#09493845.
Used as a strainer for paint for leather and resin
5
From Japan
On 2016-01-10 16:19:10
The texture of the material is good, it is complain if it is this price.
This review is about item#09493854.
Automotive sheet metal paint
5
From Japan
On 2015-09-24 22:12:03
I think that it is a very good product.
This review is about item#09493845.
For urethane paint
4
From Japan
On 2015-08-07 21:44:09
There was no problem with the product, but it was two to three on the bond of the strainer.
This review is about item#09493845.