Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Paper Cup
  • Paper Cup
  • Paper Cup

Paper Cup 205mL

4.37 (27)
Item.#
09493863
Mfr.#
205mL
Package Qty.
1Pack(100PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Caliber (phi mm)
73
Height (mm)
77
Bottom Diameter (mm)
51
Weight (g)
5.1 / Pieces
Capacity (mL)
205
Customer Reviews
5 star 20
4 star 2
3 star 2
2 star 1
1 star 2
Review Rating: 4.37
27 Customer Reviews
The reviews are automatic translation.
For employees' drinking water
5
From Japan
On 2017-12-13 14:43:18
Even though it is cheap, the paper is firm and easy to use just the size.
This review is about item#9493863.
Used when giving tea to customers by work
5
From Japan
On 2016-08-26 21:47:31
The price is also cheap and the number of entries is also great and it is useful. If it is 205ml it will be left drinking and the garbage can also be soaked in water so we use 150ml of this product but there are few shops dealing with items of 150ml even in the nearby home center and 100 yen shop, every time, Monotaro I have purchased it.
This review is about item#35685587.
For visitors
5
From Japan
On 2016-08-09 17:23:04
It is cheap, but it is good to make it solid.
This review is about item#9493863.
Hydration. Put it in a paper cup folder and use it.
5
From Japan
On 2016-08-08 09:29:08
The price is also cheap and it is because it is for drinking a cup of water of a chiller, so it can be used without problems.
This review is about item#35685587.
With nursing care
4
From Japan
On 2016-06-02 11:26:16
It was thick and solid, it was very good. Is there a size between 400 and 200?
This review is about item#35685623.
For mixing of aviation adhesive
5
From Japan
On 2016-03-15 14:44:51
Although it is used for a short time, there is merit compared with the one used before because the cost performance which does not become stupid because it is used quantitatively much. I am not concerned about leaks, not liquids.
This review is about item#09493863.
Customer service
1
From Japan
On 2015-12-17 12:15:49
The smell of paper makes the taste of coffee worse. There was even a thing that leaked.
This review is about item#09493863.
It was cheaper than buying at Homsen
5
From Japan
On 2015-12-15 10:55:06
Even products of the same brand, it was convenient to buy cheaply.
This review is about item#35685587.
For coffee
3
From Japan
On 2015-11-23 17:35:48
I want a smaller size
This review is about item#35685562.
Used for normal use
5
From Japan
On 2015-09-01 10:01:55
I am using it firmly and without problems.
This review is about item#09493863.