Buy more than* S$200* and get FREE SHIPPING

  • Moisture Aborbsent, Fast Drying, Short Sleeve T-Shirt
  • Moisture Aborbsent, Fast Drying, Short Sleeve T-Shirt
  • Moisture Aborbsent, Fast Drying, Short Sleeve T-Shirt
  • Moisture Aborbsent, Fast Drying, Short Sleeve T-Shirt

Moisture Aborbsent, Fast Drying, Short Sleeve T-Shirt 551001-2P

3.83 (18)
Item.#
09493985
Mfr.#
551001-2P
Package Qty.
1Pack(2Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pocket
Not available
Mixing Ratio (%)
100% Polyester
Size
L
Sleeve Length (cm)
48
Chest Measurement (cm)
108
Fabric
Sweat absorbing quick-drying material
Type
Name engraving not possible
Color
White
Clothes Length (cm)
70
Customer Reviews
5 star 9
4 star 4
3 star 1
2 star 1
1 star 3
Review Rating: 3.83
18 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2015-08-03 21:58:31
Unexpectedly thick feeling, heavy when sucking sweat.
This review is about item#09494037.
Used for normal field work
5
From Japan
On 2014-09-20 19:44:47
Although there was pointed out that the neckline is small in the review of the other, I had no problem. (I think that the body is quite normal.) I am also thinking about purchasing extra as I am solid and making fabrics.
This review is about item#09494064.
Normal arrival
4
From Japan
On 2014-08-20 17:37:07
Hygroscopic quick drying and good feeling.
This review is about item#09494021.
Normal arrival
5
From Japan
On 2014-01-12 13:13:02
Round neck does not stretch and refresh type No collapse
This review is about item#09494003.
Working outside
4
From Japan
On 2013-09-25 21:29:59
Neck rotation is a bit tight
This review is about item#09493976.
Regular factory work (machine operation etc.)
1
From Japan
On 2013-08-08 15:42:12
I bought the same thing before, so it was very good feeling, so repeat this time. As a result, the neckline becomes very small, it is so hot that it can not be used. To dump everything.
This review is about item#09493985.
Work T-shirt
1
From Japan
On 2013-05-28 17:30:40
Just neck is tight. T-shirts purchased at home centers are cheaper and more refreshing. It also fails.
This review is about item#09493985.
Outside, grass cutting pruning operation
2
From Japan
On 2013-03-07 19:04:54
It is Skesque if the fabric is too thin and there is no underwear.
This review is about item#09494125.
Farm work, sports, everyday
5
From Japan
On 2013-03-01 01:51:54
It is smooth and comfortable. It dries immediately even if I sweat. I think that this comfort is a very good product at this price.
This review is about item#09494055.
Exercise
1
From Japan
On 2012-09-10 17:46:48
There is only a neck around 40 cm, and for a thicker person with a neck the neck is squeezed and it is very unpleasant. Be careful.
This review is about item#09493985.