Buy more than* S$200* and get FREE SHIPPING

  • Moisture Aborbsent, Fast Drying, Short Sleeve T-Shirt
  • Moisture Aborbsent, Fast Drying, Short Sleeve T-Shirt
  • Moisture Aborbsent, Fast Drying, Short Sleeve T-Shirt
  • Moisture Aborbsent, Fast Drying, Short Sleeve T-Shirt

Moisture Aborbsent, Fast Drying, Short Sleeve T-Shirt 551001-2P

3.83 (18)
Item.#
09494012
Mfr.#
551001-2P
Package Qty.
1Pack(2Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pocket
Not available
Mixing Ratio (%)
100% Polyester
Clothes Length (cm)
68
Type
Name engraving not possible
Color
Black
Fabric
Sweat absorbing quick-drying material
Sleeve Length (cm)
46.5
Chest Measurement (cm)
104
Size
M
Customer Reviews
5 star 9
4 star 4
3 star 1
2 star 1
1 star 3
Review Rating: 3.83
18 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2015-08-03 21:58:31
Surprisingly very thick felt, heavy and suck the sweat.
This review is about item#09494037.
Used for normal field work
5
From Japan
On 2014-09-20 19:44:47
Although there was pointed out to the neck is small in the direction of others reviews, there was no problem to me. (Body type is very'm usually I think.) We believe the additional purchase fabrics and to make even if you firmly.
This review is about item#09494064.
Normal wear
4
From Japan
On 2014-08-20 17:37:07
Moisture absorption, quick-drying may be well Fuitto feeling.
This review is about item#09494021.
Normal wear
5
From Japan
On 2014-01-12 13:13:02
Is no clean-type collapse not stretch crew neck
This review is about item#09494003.
Working with the outside
4
From Japan
On 2013-09-25 21:29:59
A little tight around the neck
This review is about item#09493976.
Normal plant operations (mechanical operation, etc.)
1
From Japan
On 2013-08-08 15:42:12
Previously, because it was good it is very feeling of use to buy the same thing this time repeat. A result, the neck is very small, can not be used to Atsukurushiku. To wind up to throw away all.
This review is about item#09493985.
Work for T-shirt
1
From Japan
On 2013-05-28 17:30:40
The neck is just tight. Those of T-shirts purchased at home centers, price is also cheap and exhilarating. Also failed.
This review is about item#09493985.
Outside, mowing pruning work
2
From Japan
On 2013-03-07 19:04:54
The fabric is too thin is Invisibility that it is no underwear.
This review is about item#09494125.
Farming, sport, everyday
5
From Japan
On 2013-03-01 01:51:54
It is pleasant and smooth. It dries immediately even sweat. This comfortable to use at this price I think that it is a very good product.
This review is about item#09494055.
For exercise
1
From Japan
On 2012-09-10 17:46:48
Around the neck there is only 40cm, is very uncomfortable with closed neck for the thick people of the neck. Any attention.
This review is about item#09493985.