Buy more than* S$200* and get FREE SHIPPING

  • Miniature Bearing Zz 620 Bandai
  • Miniature Bearing Zz 620 Bandai
  • Miniature Bearing Zz 620 Bandai

Miniature Bearing Zz 620 Bandai 627ZZ

by NSK
4.67 (24)
Item.#
09494247
Mfr.#
627ZZ
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Number of Rotations (min-1r.p.m)
30000/grease lubrication
Width B (mm)
7
Standard Dynamic Load Rating (kN)
3.35
Material
High carbon chrome bearing steel
Inside Diameter d (phi mm)
7
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
22
Standard static Load Rating (kN)
1.40
Type
Both-sides sheet-steel shield type
Customer Reviews
5 star 21
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.67
24 Customer Reviews
The reviews are automatic translation.
For machine maintenance
5
From Japan
On 2018-04-24 21:13:48
I always patronize. When the circumference gets worse, it will be saved at the price that is easy to replace. Even the same item with the same part number, when packaging is properly done with cushioning material, there is a time of simple packaging with vinyl only, so it is always nice if you put it in the bubble wrap of cushion material always.
This review is about item#9494247.
Air tool parts
5
From Japan
On 2018-02-15 15:55:34
Although it is hard to obtain in hardware shop, it is kind than rich variety if monotaro san. Quality is also OK.
This review is about item#8754137.
Machine maintenance
5
From Japan
On 2017-12-15 15:24:39
Because it is NSK product, installation is also easy and I am very satisfied.
This review is about item#9494231.
For motor bearing replacement
5
From Japan
On 2017-10-05 17:51:20
Because it is in a plastic bag individually, it is hard to keep in stock. Since it was originally used bearing, it can be used without problems.
This review is about item#8754137.
Ventilator fan motor bearings
3
From Japan
On 2017-06-29 18:49:10
I detached using a puller It is not possible to clean down after a change It worked
This review is about item#8754137.
Machine maintenance
5
From Japan
On 2017-05-30 09:07:17
It was amazing. It arrived early. And the price is easy.
This review is about item#9494231.
Change the bell ring of the ventilator
3
From Japan
On 2017-03-25 18:12:42
There was a thing with a little sound. The replacement succeeded.
This review is about item#9494231.
Guide of band saw
5
From Japan
On 2017-02-14 17:35:37
Modified the band saw blades to the original guide and attached this bearings to three sides, precision of cutting and use has improved exceptionally. Because I am frequent, I would like to repeat again.
This review is about item#38399891.
For improving the band saw
5
From Japan
On 2016-04-18 14:41:22
Products to be exchanged are imported goods, lot of backlash of the attached bearings were purchased for the purpose of quality improvement. After all, I am satisfied very much with safe NSK.
This review is about item#08754137.
Motor repair of pond purifier
5
From Japan
On 2016-04-14 19:39:29
The pond cleaner sounded strange and we decided to replace it as a defective bearing and replace it. I did not think that I could repair this cheaply. I should have replaced it sooner.
This review is about item#09494265.