Buy more than* S$200* and get FREE SHIPPING

  • Miniature Bearing Zz 620 Bandai
  • Miniature Bearing Zz 620 Bandai
  • Miniature Bearing Zz 620 Bandai

Miniature Bearing Zz 620 Bandai 628ZZ

by NSK
4.64 (22)
Item.#
09494256
Mfr.#
628ZZ
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Width B (mm)
8
Standard Dynamic Load Rating (kN)
4.00
Material
High carbon chrome bearing steel
Inside Diameter d (phi mm)
8
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
24
Standard static Load Rating (kN)
1.59
Type
Both-sides sheet-steel shield type
Allowable Number of Rotations (min-1r.p.m)
28000/grease lubrication
Customer Reviews
5 star 19
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.64
22 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-12-15 15:24:39
Because it is NSK product, installation is also easy and I am very satisfied.
This review is about item#9494231.
For motor bearing replacement
5
From Japan
On 2017-10-05 17:51:20
Because it is in a plastic bag individually, it is hard to keep in stock. Since it was originally used bearing, it can be used without problems.
This review is about item#8754137.
Ventilator fan motor bearings
3
From Japan
On 2017-06-29 18:49:10
I detached using a puller It is not possible to clean down after a change It worked
This review is about item#8754137.
Machine maintenance
5
From Japan
On 2017-05-30 09:07:17
It was amazing. It arrived early. And the price is easy.
This review is about item#9494231.
Change the bell ring of the ventilator
3
From Japan
On 2017-03-25 18:12:42
There was a thing with a little sound. The replacement succeeded.
This review is about item#9494231.
Guide of band saw
5
From Japan
On 2017-02-14 17:35:37
Modified the band saw blades to the original guide and attached this bearings to three sides, precision of cutting and use has improved exceptionally. Because I am frequent, I would like to repeat again.
This review is about item#38399891.
For improving the band saw
5
From Japan
On 2016-04-18 14:41:22
Products to be exchanged are imported goods, lot of backlash of the attached bearings were purchased for the purpose of quality improvement. After all, I am satisfied very much with safe NSK.
This review is about item#08754137.
Motor repair of pond purifier
5
From Japan
On 2016-04-14 19:39:29
The pond cleaner sounded strange and we decided to replace it as a defective bearing and replace it. I did not think that I could repair this cheaply. I should have replaced it sooner.
This review is about item#09494265.
Repair of power tool
5
From Japan
On 2016-02-11 20:21:58
I bought it all together.
This review is about item#09494247.
Bearing for bearings
5
From Japan
On 2015-11-25 19:23:39
Price is affordable and easy to use
This review is about item#09494265.