Buy more than* S$200* and get FREE SHIPPING

  • Miniature Bearing Zz 620 Bandai
  • Miniature Bearing Zz 620 Bandai
  • Miniature Bearing Zz 620 Bandai

Miniature Bearing Zz 620 Bandai 629ZZ

by NSK
4.60 (20)
Item.#
09494265
Mfr.#
629ZZ
Package Qty.
1PC
Ship pack of
1
2.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
8
Standard Dynamic Load Rating (kN)
4.55
Material
High carbon chromium bearing steel
Inside Diameter d (phi mm)
9
Chamfer Dimensions r (mm)
0.6
Outside Diameter D (phi mm)
26
Standard static Load Rating (kN)
1.96
Type
Both-sides sheet-steel shield type
Allowable Number of Rotations (min-1r.p.m)
28000/grease lubrication
Customer Reviews
5 star 17
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.60
20 Customer Reviews
The reviews are automatic translation.
Ventilator fan motor bearings
3
From Japan
On 2017-06-29 18:49:10
I detached using a puller It is not possible to clean down after a change It worked
This review is about item#8754137.
Machine maintenance
5
From Japan
On 2017-05-30 09:07:17
It was amazing. It arrived early. And the price is easy.
This review is about item#9494231.
Change the bell ring of the ventilator
3
From Japan
On 2017-03-25 18:12:42
There was a thing with a little sound. The replacement succeeded.
This review is about item#9494231.
Guide of band saw
5
From Japan
On 2017-02-14 17:35:37
Modified the band saw blades to the original guide and attached this bearings to three sides, precision of cutting and use has improved exceptionally. Because I am frequent, I would like to repeat again.
This review is about item#38399891.
For improving the band saw
5
From Japan
On 2016-04-18 14:41:22
Products to be exchanged are imported goods, lot of backlash of the attached bearings were purchased for the purpose of quality improvement. After all, I am satisfied very much with safe NSK.
This review is about item#08754137.
Motor repair of pond purifier
5
From Japan
On 2016-04-14 19:39:29
The pond cleaner sounded strange and we decided to replace it as a defective bearing and replace it. I did not think that I could repair this cheaply. I should have replaced it sooner.
This review is about item#09494265.
Repair of power tool
5
From Japan
On 2016-02-11 20:21:58
I bought it all together.
This review is about item#09494247.
Bearing for bearings
5
From Japan
On 2015-11-25 19:23:39
Price is affordable and easy to use
This review is about item#09494265.
Machine tool parts
5
From Japan
On 2015-10-24 16:28:11
I am grateful to Monotaro because high quality parts are available. Next time I am going to try out the monotaro product.
This review is about item#09494265.
Repair of electric cannas
5
From Japan
On 2015-09-23 14:35:52
It is satisfactory that parts exchange is easy easily.
This review is about item#09494247.