Buy more than* S$200* and get FREE SHIPPING

  • Refrigerant Snow Pack Berry

Refrigerant Snow Pack Berry -

5.00 (2)
Item.#
09494791
Mfr.#
-
Package Qty.
1Box(360PC)
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Film Thickness (micro m)
55, 55
Dimensions (Vetical x Horizontal) (mm)
100x75, 100x75
Material
CMC (carboxymethyl cellulose), CMC (carboxymethyl cellulose)
Cooling Time (h)
2.8, 2.8
Weight (g)
40, 40
Ingredients
CMC (carboxymethyl cellulose), CMC (carboxymethyl cellulose)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For storage of take-out prepared foods
5
From Japan
On 2016-10-05 18:09:23
Because the quantity is plentiful at a value, I have purchased it many times.
This review is about item#9494791.
We use it for takeaway to the customer.
5
From Japan
On 2014-07-28 17:26:35
I think that it is good deals and good products. We will continue to use it.
This review is about item#09494791.