|
Refrigerant Snow Pack R-20
(1)
- Item.#
- 09494825
- Mfr.#
- R-20
- Package Qty.
- 1Box(80PC)
- Ship pack of
- 1
Item Feature
- Film Thickness (micro m)
- 85, 85
- Dimensions (Vetical x Horizontal) (mm)
- 110x160, 110x160
- Material
- Superabsorbent polymer, Superabsorbent polymer
- Cooling Time (h)
- 6.5, 3.2
- Weight (g)
- 200, 200
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
To cool items
From Japan
On 2013-06-17 13:39:29
There is condensation, so you have to wipe it.
Customers Who Bought This Item Also Bought