Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Refrigerant Snow Pack

Refrigerant Snow Pack R-50

3.00 (1)
Item.#
09494834
Mfr.#
R-50
Package Qty.
1Box(30PC)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cooling Time (h)
11.5, 3.5
Weight (g)
500, 500
Material
Superabsorbent polymer, Superabsorbent polymer
Dimensions (Vetical x Horizontal) (mm)
140x250, 140x250
Film Thickness (micro m)
85, 85
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To cool items
3
From Japan
On 2013-06-17 13:39:29
There is condensation, so you have to wipe it.
This review is about item#09494834.