Buy more than* S$200* and get FREE SHIPPING

  • Heat Retaining Pack

Heat Retaining Pack -

4.00 (1)
Item.#
09494886
Mfr.#
-
Package Qty.
1Box(30PC)
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
160x230
Temperature Duration
About 4 hours (at room temperature 30deg C, time the product is down to 62deg C -> 30deg C)
Usage
Heat in microwave for 2 minutes in 600W/2 minutes and 30 seconds in 500W If temperature is low, heat again by 10 seconds. In case double boiling, when the water get boiled, ignition fire and insert heat retentioner.
Hear Insulation Temperature
5 minutes heating: about 60deg C (30 minutes elapsed), 30 seconds heating: 2 minutes about 43deg C (30 minutes elapsed)
Weight (g)
500
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For eating and drinking delivery
4
From Japan
On 2015-11-08 15:05:48
Good points · Heat retaining ability is pretty · It is strong, so it is not so bad · If you use it for the first time · If you do not warm it often it will only partially raise the temperature · Because there are so many 30 entries, If it is a lot ...
This review is about item#09494886.