Buy more than* S$200* and get FREE SHIPPING

  • Kinoko unylon
  • Kinoko unylon
  • Kinoko unylon

Kinoko unylon KU5010H

4.50 (2)
Item.#
09495035
Mfr.#
KU5010H
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
6x39
Outer Diameter (mm)
50
Color
Hazel
Width (mm)
30
Dimensions (A x B)(mm)
50x30
Shaft Diameter (phi mm)
6
Maximum Rotation Speed (min-1[r. p.m])
5000
Grain Size
Middle (#240)
Material
Non-woven fabric
Purpose
Wooden finishing, abrasive metal finishing
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Polishing wood
5
From Japan
On 2016-02-24 17:54:58
It can be used as it is.
This review is about item#02277013.
Rust removal
4
From Japan
On 2015-10-03 21:37:58
The diameter decreases in a blink of an eye · · ·. But easy to use.
This review is about item#02277022.