Buy more than* S$200* and get FREE SHIPPING

  • Mushroom buff
  • Mushroom buff
  • Mushroom buff

Mushroom buff KBF65H

3.91 (11)
Item.#
09495157
Mfr.#
KBF65H
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Buff for specular finish
Shaft Diameter (phi mm)
6
Dimensions (A x B)(mm)
65x30
Others
Please use after coating with polishing agents (blue bar, white bar, etc.)
Color
White
Material
Cotton
Maximum Rotation Speed (min-1[r. p.m])
5000
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 3
1 star 0
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Foil shine
5
From Japan
On 2017-10-04 21:43:40
I am very pleased with you. I also want to purchase next time.
This review is about item#9495157.
A polished stainless steel sink
4
From Japan
On 2017-07-11 16:35:55
I polished a fine part of the sink by applying abrasive (Piccard).
This review is about item#9495141.
Darkening of aluminum and plastic lenses
2
From Japan
On 2017-06-27 09:09:32
It became amazing as the hair flew away. Hopefully once you use it a little more, the hair loss will be over?
Truck foil polish
5
From Japan
On 2016-10-30 15:52:54
Especially, I use it without problems.
This review is about item#9495166.
Surface polishing of car headlights
4
From Japan
On 2016-08-30 17:54:04
I used it for surface polishing of the car headlight.
This review is about item#9495141.
Aluminum product polish
2
From Japan
On 2016-08-24 16:09:45
The tip of the hair splashed and it became full of hair all over the area
This review is about item#9495157.
Polish
2
From Japan
On 2016-03-17 19:49:52
Dimension indication is difficult to understand.
This review is about item#09495141.
To finish the track parts into a mirror finish
5
From Japan
On 2015-12-29 00:20:37
Very easy to use.
This review is about item#09495157.
Used for polishing trucks and aluminum wheels
4
From Japan
On 2015-06-25 22:11:03
It was not as much as I expected. It was not as much as I thought whether the tip of the hair was hard. Moreover, the tip of the tip is scattered. Is it such a reason because the price is cheap? I bought three kinds, but all were in the same state.
This review is about item#09495141.
Polishing of aluminum die-casting parts of motorcycles
5
From Japan
On 2015-02-09 21:14:28
Unlike the wheel type it is easy to grind bends and narrow parts because it can be used in any direction as well as in one direction It may be good if there is a material with a slightly softer buffing material
This review is about item#09495141.