Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Folding Container M Series
  • Folding Container M Series
  • Folding Container M Series
  • Folding Container M Series
  • Folding Container M Series

Folding Container M Series 33L

4.20 (35)
Item.#
09495306
Mfr.#
33L
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Lid not included, Lid not included
Outside Dimension (mm)
348*474*240(53)
Withstand Load (kg)
10
Weight (kg)
1.5
Color
Yellow / clear
Folded Height (mm)
53
Capacity (L)
33.4
usable inner dimension
324*449*230
Material
PP (polypropylene)
Customer Reviews
5 star 18
4 star 10
3 star 5
2 star 0
1 star 2
Review Rating: 4.20
35 Customer Reviews
The reviews are automatic translation.
Product sorting
5
From Japan
On 2018-04-24 16:25:08
It becomes compact by folding, so it will not get in the way when not in use. Strength is normal. I was saved from ordering to delivery very quickly.
This review is about item#9495306.
I use it in a tool holder.
3
From Japan
On 2018-01-09 12:04:18
Although it is very useful, if there is more strength, it is even better.
This review is about item#9495297.
I am putting work tools.
4
From Japan
On 2017-12-26 08:44:41
It is good to be able to stack and see the contents. It is better to have a lid.
This review is about item#09495306.
For so-called temporary storage purposes of moving articles and the like
5
From Japan
On 2017-12-21 01:34:42
It is lightweight and easy to use, and has reasonable flexibility on the side. I can recommend it.
This review is about item#09495297.
For loading / unloading of parts
1
From Japan
On 2017-10-12 14:56:52
As we ordered 3 pieces and 2 pieces at the time of arrival, there are fragments in the packaging bag, so if you check, the parts of the container opening and closing door part are damaged, the structure of the door opening and closing part is poor and another type of monotaro Because the brand container is firmer, it is recommended to use a different type.
This review is about item#9495306.
Delivery of lunch box
4
From Japan
On 2017-07-13 15:23:48
It was perfect for the size our shop desires. Size other than project is quite good. Moreover, the price is not high. However, once assembled, there was one damage, and it was replaced immediately after contact. Correspondence was also felt early.
This review is about item#9495297.
Catalog storage
4
From Japan
On 2017-07-07 11:44:34
I have purchased repeat goods with excellent quality such as size and price from before The one that arrived recently got damaged earlier. Previously it was sturdy for the price, but these days there is a risk of damage, so I'm calling out to everyone to treat them carefully. It is not possible to put the catalog up to the 8th minute in the first place. I want to doubt whether there was a change in material or a change in production process. However I am satisfied with the size price and want to continue buying.
This review is about item#09495297.
For organization
1
From Japan
On 2017-06-06 15:00:29
Although I liked the product a few times, recently it has been damaged in the hinge part at the arrival of two consecutive times, it became an exchange. Since exchange arrangements are also troublesome, I would like to reconsider packing of goods.
This review is about item#9495297.
Car luggage arrangement
4
From Japan
On 2017-05-31 10:42:45
The price was also reasonable and it was good that it was just right for organizing the luggage compartment
This review is about item#9495297.
Storage of tools
3
From Japan
On 2017-04-04 14:39:26
I think that durability is a little inferior to others, but the price is cheap and satisfactory.
This review is about item#9495297.