Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lid For Plastic Folding Container, M Series
  • Lid For Plastic Folding Container, M Series
  • Lid For Plastic Folding Container, M Series
  • Lid For Plastic Folding Container, M Series

Lid For Plastic Folding Container, M Series 33LF

4.56 (9)
Item.#
09495324
Mfr.#
33LF
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Dimension (mm)
360x484x22
Material
PP (polypropylene)
Weight (kg)
0.4
Color
Yellow
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Container lid
5
From Japan
On 2018-03-07 22:52:39
I thought it was the container lid that I have but the size does not match.
This review is about item#9495315.
I have a tool.
3
From Japan
On 2018-01-09 12:02:07
Because dust does not enter, it is good. I wish it had a little strength.
This review is about item#9495324.
Lid of the work tool holder.
4
From Japan
On 2017-12-26 08:45:52
I can stack it and use it as a lid of the case where the contents can be seen. It is useful.
This review is about item#09495315.
It is used for the dishwashing of dishes and the transport of goods.
5
From Japan
On 2017-02-07 14:06:56
At first I did not order a lid, but I thought whether convenience would change so much without a lid. Thank you very much.
This review is about item#9495315.
Exhibition catalog use with a special lid of a carrying container
5
From Japan
On 2017-01-19 13:25:47
Exhibition catalog Use as a lid dedicated to the main body of a carrying container. You can stack containers by lidding. About three steps. However, on the material of the lid, if handling is done with a complicated feeling, it will break and can be written. It becomes a sharp incision when it is damaged. I purchased repeatedly this time.
This review is about item#9495315.
For arrangement of parts etc.
5
From Japan
On 2016-06-16 23:31:13
I bought a Container M Series so I bought a special lid. The lid is good because it can be easily replaced when it is broken, whichever is different from the container of the main body.
This review is about item#09495315.
Goods sorting
5
From Japan
On 2013-04-20 13:22:39
I think that it is good especially because there is no problem and the price is also cheap. Since there are only two colors, it is better if you can choose a little more colors.
This review is about item#09495324.
Transportation of photographic equipment
4
From Japan
On 2011-08-22 09:10:36
It can be used without problems.
This review is about item#09495324.
Specification for transporting expendable supplies in the factory
5
From Japan
On 2010-11-25 11:23:12
Although I purchased only the container part first, I thought it would be convenient if there was also a lid, so I bought additional. When not in use, it can be folded and saved, so you do not have to stop it.
This review is about item#09495315.