Buy more than* S$200* and get FREE SHIPPING

  • Nogacool
  • Nogacool
  • Nogacool

Nogacool MC1601

by NOGA
3.00 (4)
Item.#
09495376
Mfr.#
MC1601
Package Qty.
1Set
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Basically for cutting oil
Flow (L/h)
940
TRUSCO Part Number
174-6391
Maximum Temperature (Degree C)
80
Accessories
Point of the nozzle (1 / 4, 1 / 8, 1 / 16) 1 each
Specification
32kgf On-Off magnet Magnet + manifold size/41x48x58(H) mm Spray unit / full length 320 mm, 1/4 diameter Fluid pressure / 2 to 3.4/bar
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Chirico milling skip
4
From Japan
On 2016-12-23 16:35:55
Magnet is smaller things There is also a nozzle root of the shut valve is difficult to use. I think that the title of the thread diameter of the air manifold (1/4 three Kesho) is good even. Appropriate pressure and the setting of the diameter of the bamboo shoot Toka but various there, I think we want, including made Noga until Price
This review is about item#9495376.
Milling operation
4
From Japan
On 2013-07-22 21:44:05
If there is no air leakage GOOD Since the price cheap, to some extent, we can put up with.
This review is about item#09495376.
Cutting powder pay of Milling
1
From Japan
On 2012-05-19 10:05:53
It is the worst. Air leakage does not become violently useless. Adhesive + Eatepu + was corrected with plastic tape, but not improved, I do not know well to sell such products. Will do the manufacturer does not test perhaps at the time of shipment.
This review is about item#09495333.
Cutting oil coating
3
From Japan
On 2011-06-23 10:32:56
It is easy to get and adjusted to dialing the lever system the coating weight adjustment for cock Lever is it is difficult to adjust to the hard
This review is about item#09495376.