Buy more than* S$200* and get FREE SHIPPING

  • Cobalt high-speed steel Counter sink

Cobalt high-speed steel Counter sink CJ0635C

by NOGA
4.67 (3)
Item.#
09495385
Mfr.#
CJ0635C
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Blade Diameter (phi mm)
6.3
Overall Length (mm)
45
Point Diameter (mm)
1.5
Purpose
Electrical and mechanical engineering-General, Division switch systems, drain pipe materials, furniture manufacturing, automotive, Aerospace Division, sanitation equipment manufactured by other companies
Number of Blades
3
Shank Diameter (phi mm)
5
TRUSCO Part Number
412-1813
Work Material
Nonferrous metal treasuries, light metals, steel, castings
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mild steel, deburring
4
From Japan
On 2013-05-28 17:00:59
I tried using this product of 8.3 Φ in the hole of 5 Φ. While painting dozens of holes with a tapping spray stored in a PET bottle cap on the cutting edge with a brush. Keep it strong if you set the center. Just a little bit off from the center. There are times when bite is good and bad time, during trial and error.
This review is about item#09495394.
Chamfer of steel material hole
5
From Japan
On 2013-05-12 00:22:53
The cut surface was beautiful because it was very biting and sharpness, so it was comfortable and beautiful as it was not caught in Bali. It is definitely better than an inexpensive one.
This review is about item#09495394.
Chamfer of stainless steel material etc.
5
From Japan
On 2011-04-27 22:23:07
I think the sharpness is pretty good.
This review is about item#09495412.