Buy more than* S$200* and get FREE SHIPPING

  • Hexagon-head axis ironworking twist drill

Hexagon-head axis ironworking twist drill 3.3MM

4.50 (4)
Item.#
09495507
Mfr.#
3.3MM
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.35
2014 TRUSCO Published Page
1-0150
Flute Length (mm)
35
TRUSCO Part Number
657-3142
Specification
Recommended materials / iron, steel, light alloy, synthetic resin, wood and iron plate Supporting equipment: battery-powered drill, electric drill
Blade Diameter (phi mm)
3.3
Overall Length (mm)
100
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Drilling 1.5 mm metal plate
5
From Japan
On 2017-05-26 17:10:15
The sharpness of the tip of the drill was little, it was a good product with high accuracy for price. Hexagon bit drill (same price range) of different manufacturer purchased at the same time was blurred and it did not become usable.
This review is about item#9535416.
During metal working
5
From Japan
On 2017-02-19 18:29:16
This size is often used for work, but it is also satisfactory in terms of performance and strength.
This review is about item#9495482.
Hobbies / Crafts
3
From Japan
On 2014-02-22 13:49:08
In the neighborhood retail stores, such as home centers, it is difficult to obtain and is used as the special tool diameter. In addition, the usability is also processed equally well without any problem as a matter of course natural products.
This review is about item#09535163.
Processing work on steel materials etc.
5
From Japan
On 2009-02-09 17:41:24
A drill bought for a hundred yen uniform has been used as a poet with something beat. I thought that domestic drills are strong even after a short while.
This review is about item#09535145.