Buy more than* S$200* and get FREE SHIPPING

  • Hexagon-head axis ironworking twist drill

Hexagon-head axis ironworking twist drill 6.0MM

4.00 (2)
Item.#
09495604
Mfr.#
6.0MM
Package Qty.
1PC
Ship pack of
1
13.58 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6.35
Blade Diameter (phi mm)
6
Overall Length (mm)
127
Specification
Recommended materials / iron, steel, light alloy, synthetic resin, wood and iron plate Supporting equipment: battery-powered drill, electric drill
Flute Length (mm)
56
TRUSCO Part Number
657-3282
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Hobby, work
3
From Japan
On 2014-02-22 13:49:08
Home centers, etc., in the nearby retail store quite in obtaining difficult size It uses as a dedicated tool diameter. Also, we have processed frequently without any common product and of course equivalent to a problem feeling of use.
This review is about item#09535163.
Processing work on the steel material or the like.
5
From Japan
On 2009-02-09 17:41:24
Drill bought in hundred yen uniform I have been you and Pokin in something of a time signature. Again domestic drill even a little high, I thought that it was durable.
This review is about item#09535145.