Buy more than* S$200* and get FREE SHIPPING

  • Bi-metal cutter Hexagon axis shaft

Bi-metal cutter Hexagon axis shaft BC16

3.00 (2)
Item.#
09495622
Mfr.#
BC16
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
(Less than 3.2 mm) steel plates, wood, PVC, plastic, hole drilling work.
Shank Diameter (phi mm)
6.35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When wiring the security camera cable through the siding external wall
5
From Japan
On 2017-08-31 09:23:15
I use it with a rechargeable impact drill driver, but sharpness is very easy to drill work easily and easily. I am happy that the cutting of the shaft cuts a bit more than the cutting edge of the hole saw, but it will be impossible for the cutting of the shaft to break off by necessity.
This review is about item#9495674.
Drilling of plywood
1
From Japan
On 2011-06-27 14:47:30
I had a bad cut and a spring flew soon and gave up using it for the first time.
This review is about item#09495717.