Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bi-metal cutter Hexagon axis shaft

Bi-metal cutter Hexagon axis shaft BC30

1.00 (1)
Item.#
09495692
Mfr.#
BC30
Package Qty.
1PC
Ship pack of
1
32.58 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
(Less than 3.2 mm) steel plates, wood, PVC, plastic, hole drilling work.
Cutting Edge Diameter (phi mm)
30
Shank Diameter (phi mm)
6.35
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drilled holes in the plywood
1
From Japan
On 2011-06-27 14:47:30
Expired bad and the spring I have given up to use immediately flying away in the first round.
This review is about item#09495717.