Buy more than* S$200* and get FREE SHIPPING

  • AC Impact Wrench

AC Impact Wrench EIW-200ACN

5.00 (1)
Item.#
09496331
Mfr.#
EIW-200ACN
Package Qty.
1PC
Ship pack of
1
179.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Blows (min-1)
0 - 3100
Socket Plug Insertion Angle (mm)
1/2(12.7mm)
Maximum Tightening Torque (N m)
200 (about 2040kgf/cm)
Capability
Ordinary bolt M10 - M16 high-strength bolts M8 - M12
Power Consumption (W)
310
Current (A)
3.4
Specification
High power 310W motor
Rated Usage Time (min)
30
Insulation Method
Double insulation
Cord Length (m)
10
Revolution (min-1[r.p.m])
0 - 2900
Power (V)
Single-phase AC 100
Weight (kg)
(Code is excluded) about 2.1
Accessories
1 each Medium thin-walled socket 17,19,21 mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Desorption of the wheel nut
5
From Japan
On 2011-06-04 11:20:50
Code length is also power is also sufficient. You can use an inverter combination, even where there is no power.
This review is about item#09496331.