Buy more than* S$200* and get FREE SHIPPING

  • Electric Jig Saw Blade

Electric Jig Saw Blade No.2

4.33 (3)
Item.#
09496383
Mfr.#
No.2
Package Qty.
1Bag(10PC)
Ship pack of
1
6.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
150
Number of Blades
65
Material
SK4
Number of Threads
65
Type
Plastic, wood, rubber
Thickness (mm)
0.38
Width (mm)
1.25
Blade Diameter (phi mm)
-
Pitch (mm)
-
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Processing of wood plastic
5
From Japan
On 2016-03-16 16:15:02
Well it has expired.
This review is about item#09496401.
For work, this special large yarn machine.
4
From Japan
On 2015-09-21 15:41:06
Near difficult time purchase also takes buy in this shop. Am I satisfied prima facie there seems to be durability.
This review is about item#09496401.
Additional renovation by the component changes and the like
4
From Japan
On 2015-06-15 16:35:50
The material is for aluminum, buy the No.1 Work in the stickiness of the processing time of aluminum has been difficult, the next time is discussed in No.2 or 3.
This review is about item#09496374.