Buy more than* S$200* and get FREE SHIPPING

  • Input Block

Input Block FX2N-16EX

3.00 (1)
Item.#
09497241
Mfr.#
FX2N-16EX
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Dimensions (Width W x Height H x Depth D) (mm)
40x90x87
Weight (kg)
0.3
Number of Input/Output
16 points
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Power Supply Specification
Electric power is supplied from foundations and an extension unit.
Number of Inputs
16 points
Expandable Models
FX1N, FX2N, FX3U, FX1NC, FX2NC, FX3UC
Input Specification
DC24V sink input 5mA
Connection Shape
Vertical form terminal block (M3 screw)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Repair replacement of control equipment of machine used for 15 years
3
From Japan
On 2014-09-08 15:53:44
Since the machine is broken down, it was saved by prompt delivery. Mitsubishi sometimes does not know what time it can be delivered by another company
This review is about item#09497241.