Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Output Block

Output Block FX2N-16EYR

4.00 (1)
Item.#
09497257
Mfr.#
FX2N-16EYR
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Dimensions (Width W x Height H x Depth D) (mm)
40x90x87
Output Type
Relay output
Expandable Models
FX3G, FX1N, FX1NC, FX2NC, FX3U, FX2N, FX3UC FX1NC (FX2NC-CNV-IF required), FX2NC (FX2NC-CNV-IF required) FX3UC (FX2NC-CNV-IF or 1PS-FX 3UC-5V required)
Power Supply Specification
From foundations and an extension unit to internal electric supply
Number of Input/Output
16 points
Number of Outputs
16 points
Weight (kg)
0.3
Output Specification
2A/1 point (8A/4 point, 8A/4 point) AC250V DC30V
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Water treatment equipment
4
From Japan
On 2016-07-06 17:31:11
Nothing in particular because it is routinely used
This review is about item#09497257.