Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Output Block

Output Block FX2N-16EYT

4.50 (2)
Item.#
09497266
Mfr.#
FX2N-16EYT
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Outputs
16 points
Weight (kg)
0.3
Power Supply Specification
Internal power base, from the expansion unit
Output Specification
0.5A / 1 point (0.8A / 4 points) DC5 to 30V
Outer Dimensions (Width W x Height H x Depth D) (mm)
40x90x87
Output Type
Transistor Output
Number of Input/Output
16 points
Expandable Models
(FX3UC-1PS-5V is needed or FX2NC-CNV-IF) FX1N, FX3G, FX2N, FX3U, FX1NC, FX2NC, FX3UCFX1NC (FX2NC-CNV-IF is needed), FX2NC (FX2NC-CNV-IF is needed), FX3UC
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When the cooling water circulation device breaks down
5
From Japan
On 2017-06-12 15:01:25
Because it was cheap and the delivery was quick, we were able to recover quickly. Thank you very much.
This review is about item#34711555.
Water treatment equipment
4
From Japan
On 2016-07-06 17:31:11
Since it is being used on a daily basis, there is nothing special
This review is about item#09497257.